• The item cannot be ordered due to missing prices.

Workshop vernier caliper with mm and inch graduations, Measuring range: 200mm

Article no.: 415100 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Graduation 1/20 mm
Graduation 1/128 in
Vernier graduations mm/inch yes
Measurement deviation E MPE ± 0.05 mm
Jaw length 60 mm
Internal jaw ⌀ 10 mm
Measurement technology analogue
Material Stainless steel, INOX
Packaging sturdy box
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415100 200
EAN / GTIN 4045197927668
Manufacturer number 415100 200

Description

Version:

Chamfered measuring tips for measurements to the root of threads and in narrow grooves. Offset and rounded jaw ends for internal measurements. High-contrast scale. With locking screw. Up to size 300 through hardened, from size 500 measuring faces hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart