• The item cannot be ordered due to missing prices.

Workshop caliper in lightweight design 800 mm

Article no.: 412750 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 800 mm
Scale divisions 0.02 mm
Graduation 1/50 mm
Error limit 0.07 mm
Locking Locking screw at top
Type of reading parts satin chrome-plated
Type of measurement face hardened
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measurement technology analogue
Surface hard anodised
Weight 1.6 kg
Packaging sturdy box
Type of product Workshop calipers

Identification numbers & Classifications

Article number 412750 800
EAN / GTIN 2050001060303
Manufacturer number 4112302

Description

Version:

Lightweight workshop caliper with measuring tips and Vee guides.
Parallax-free reading.
Aluminium beam and slide. 50% weight advantage. Wear and scratch resistant with hard anodised surface 1100 HV (similar to ceramic).
Jaws and tips stainless, hardened and ground. Vernier with high-contrast scale and internal scale. Slide runs easily and precisely.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart