{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 2,000 mm | |
Scale divisions | 0.02 mm | |
Graduation | 1/20 mm | |
Error limit | 0.16 mm | |
Locking | Locking screw at top | |
Type of reading parts | satin chrome-plated | |
Type of measurement face | hardened | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 30 mm | |
Measurement technology | analogue | |
Surface | hard anodised | |
Weight | 2.5 kg | |
Type of product | Workshop calipers |
Article number | 412750 2000 | |
Manufacturer number | 4112305 |