• The item cannot be ordered due to missing prices.

Permanent magnet clamping block, with fine pole distribution MH202

Article no.: 380815 MH202

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type MH202
    Length A 100 mm
    Width B 50 mm
    Overall height C 50 mm
    Magnetic field height 6 mm
    Grinding allowance in pole area 14 mm
    Pole pitch 4 mm
    maximum angular deviation 5 degrees
    Weight 1.7 kg
    Nominal clamping force 80 N/cm2
    Type of product Magnetic clamping plate

    Identification numbers & Classifications

    Article number 380815 MH202
    EAN / GTIN 2050001854278
    Manufacturer number 242.01-MH202

    Description

    Version:

    Three magnetic clamping faces.

    Application:

    For profiling and machining small workpieces such as punches etc.

    Note:

    Permanent magnet, not switchable.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart