{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 0 | |
Contact screw size | M4×25 mm | |
Height r | 13 mm | |
Type of product | Screw |
Article number | 376980 0 | |
EAN / GTIN | 4020772099008 | |
Manufacturer number | 99002 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |