{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 4 | |
Contact screw spacing | 40 mm - 125 mm | |
Contact screw size | M8×65 mm | |
Overall length | 150 mm | |
Suitable for No. 376500 − 376520; No. 376570 | 4 | |
Suitable for No. 376610 − 376650 | 4 | |
Type of product | Cross arm |
Article number | 376970 4 | |
EAN / GTIN | 4020772099541 | |
Manufacturer number | 99549 |