{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6837M | |
Hole spacing e | 41 mm | |
Hole spacing f | 36 mm | |
Bore ⌀ d | 8.5 mm | |
Clamping height H | 45 mm | |
Clamping force P1 | 2,000 N | |
Clamping force P2 | 3,000 N | |
overall height | 75 mm | |
overall length | 191 mm | |
Contact screw | M8×65 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376617 4 | |
Manufacturer number | 94268 |