• The item cannot be ordered due to missing prices.

T-nut Blank 28 mm

Article no.: 375320 28

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
T-slot nominal size 28 mm
Nut height 36 mm
Width a 27.7 mm
Width e 44 mm
Height k 18 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375320 28
EAN / GTIN 4020772084608
Manufacturer number 84608

Description

Application:

Blanks for production of T-nuts with non-standard threads.

Standard:

DIN 508

Material:

Quenched and tempered steel, unhardened (= blank, without thread).

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart