• The item cannot be ordered due to missing prices.

Compact clamp Piccolo 100 mm

Article no.: 370170 100

Select article variation and quantity

Reach A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series piccolo
Reach A 100 mm
Clamping height S -40 mm - 90 mm
Length L 73 mm
Width B 32 mm
Height H 62.5 mm
maximum clamping force 4.2 kN
maximum torque 30 Nm
Type of product Compact clamp

Identification numbers & Classifications

Article number 370170 100
EAN / GTIN 4045197312907
Manufacturer number 07-026

Description

Version:

Compact clamp for vertical pressure

Optional extras:

See No. 370350370560.

Note:

Special screws No. 370450370470 not included.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart