{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16 | |
External ⌀ D | 60 mm | |
maximum torque | 78.4 Nm | |
Length L | 200 mm | |
Type of product | Jig clamping system |
Article number | 370081 200 | |
Manufacturer number | K0018.16200 |