{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
H1 | 52 mm | |
Height H2 | 12 mm | |
B | 15 mm | |
⌀ D | 20 mm | |
⌀ D1 | 12 mm | |
⌀ D2 | 15 mm | |
⌀ D3 | 8.5 mm | |
Fmax. | 8.8 kN | |
Type of product | Clamping hook |
Article number | 370076 2 | |
EAN / GTIN | 4059245030835 |