{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 8 | |
H1 | 75 mm | |
Height H2 | 36 mm | |
Length 1 | 50 mm | |
Fmax. | 38 kN | |
maximum torque | 147 Nm | |
⌀ Dh7 | 32 mm | |
Type of product | Clamping hook |
Article number | 370074 8 | |
EAN / GTIN | 2050001962034 | |
Manufacturer number | K0014.316150 |