{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16 | |
External ⌀ D | 30 mm | |
External ⌀ D1 | 20 mm | |
Length 1 | 27 mm | |
Collar length L2 | 16 mm | |
maximum loading (static) | 90 kN | |
Type of product | Self-aligning pad |
Article number | 370055 M16 | |
EAN / GTIN | 2050001874696 | |
Manufacturer number | K0282.116 |