• The item cannot be ordered due to missing prices.

Top jaw, smooth 75 mm

Article no.: 363312 75

Select article variation and quantity

Jaw width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 75 mm
    Jaw height h 26 mm
    Height h1 23 mm
    Height h2 18 mm
    Jaw length l 39 mm
    Length l1 3 mm
    Weight 0.4 kg
    suitable for colour code HOLEX ZS 75
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 363312 75
    EAN / GTIN 4067263087014
    Manufacturer number 363312 75

    Description

    Version:

    Jaws with a smooth step.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart