• The item cannot be ordered due to missing prices.

Centre jaw, LANG system, Type: 80

Article no.: 363042 80

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Jaw height h 28 mm
Jaw length l 23 mm
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363042 80
EAN / GTIN 4062406221461
Manufacturer number 363042 80

Description

Version:

Pre-impression of the serrated contour necessary. With 3 mm grip step and smooth clamping face.

Suitable for:

Spindle bearing, complete No. 363008.

Note:

Not for use with size 50 or Xtric types XS and XSP!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart