• The item cannot be ordered due to missing prices.

Top jaw system, LANG, for type: 80

Article no.: 363018 80

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 80 mm
Jaw height h 28 mm
Height h1 3 mm
Height h2 13 mm
Jaw length l 50 mm
Length l1 3 mm
Weight 0.45 kg
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363018 80
EAN / GTIN 4062406090548
Manufacturer number 363018 80

Description

Version:

Combination jaws with grip serrations and a smooth clamping face.
Pre-impression of the serrated contour necessary.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart