• The item cannot be ordered due to missing prices.

Jaw with positioning pins, for jaw width: 125mm

Article no.: 362627 125

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for colour code TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; NC8; LCV125G; Titan2/TitanSense
Type of product Vice jaws

Identification & Classification

Article number 362627 125
EAN / GTIN 4045197928283
Manufacturer number 362627 125
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Hardened steel, Tenifer gas nitrided (tolerance ± 0.01 mm).
  • Simple to fit on the vice.
  • Pins pushed in mechanically.
  • Compressed air operation via valves on both sides.
  • The fixed and movable jaws are identical.
  • Requires a 5.5 bar compressed air supply

Application:

Quick changeover for different machining operations.
  • Quick and fully repeatable positioning accuracy.
  • Eliminates tedious fitting of jaw inserts.

Suitable for:

GARANT NC No. 360510; 360465; 361290.
HOLEX No. 362010.
Allmatic No. 360405; 360600; 360605; 361180; 361202; 361302; 361304; 362250; 362350 and with clamping jaws No. 361400361620.

Supplied with:

1 fastening screw.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart