• The item cannot be ordered due to missing prices.

Pair of T-nuts, T-slot dimension B / keyway: 16/16mm

Article no.: 362160 16/16

Select article variation and quantity

T-slot dimension B / keyway (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot size B 16 mm
Drive keyway 16 mm
narrow width A 16 mm
Overall width B 16 mm
Overall height C 10 mm
Overall length D 25 mm
suitable for colour code Gerardi 125; Gerardi 150; Gerardi 200; Modular HOLEX 125; Modular HOLEX 150
Type of product Tee-nut

Identification numbers & Classifications

Article number 362160 16/16
EAN / GTIN 2050001672568
Manufacturer number 2.29.71000 - 16/16

Description

Accuracy:

Dimension B = fit h6.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart