{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 55 mm | |
Height | 22.5 mm | |
Width | 11 mm | |
Type of product | Accessories for vice jaws |
Article number | 361364 | |
Manufacturer number | 6921734036031 |