• The item cannot be ordered due to missing prices.

Carrier jaw movable pivoting, for type: 125

Article no.: 361336 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 97 mm
c 24 mm
Jaw height h 20 mm
Jaw length l 189 mm
suitable for colour code LCV125G; Titan2/TitanSense
Type of product Vice jaws

Identification numbers & Classifications

Article number 361336 125
EAN / GTIN 4250364402415
Manufacturer number 6921734072842

Description

Verwendung:

Trägerbacke mobil pendelnd dient zum Ausgleich nicht paralleler Spannflächen und ist zum Spannen ungleichmäßiger Werkstücke notwendig.

Passend für:

Titan 2 Nr. 361302.

Hinweis:

Keilaufnahmen + Zubehör Nr. 361341361352, Grippeinsätze Nr. 361238361250.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart