• The item cannot be ordered due to missing prices.

Torx screws, VTX30 pack of 10 1

Article no.: 361164 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX30
Thread size M3
maximum tightening torque 2 Nm
Thread length 6 mm
Length 8.5 mm
Type of product Screw

Identification numbers & Classifications

Article number 361164 1
EAN / GTIN 2050001963109
Manufacturer number 361164 1

Description

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart