• The item cannot be ordered due to missing prices.

Smooth front jaw for Vee jaw 63

Article no.: 361149 63

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 63 mm
    Jaw height h 25 mm
    Jaw length l 20 mm
    suitable for colour code Xpent0
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361149 63
    EAN / GTIN 4045197849328
    Manufacturer number 361149 63

    Description

    Suitable for:

    Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
    Stepped jaws No 361295 - 361296.
    Vee front jaw No. 361148.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart