{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 63 mm | |
Jaw height h | 20 mm | |
Height h1 | 17 mm | |
Height h2 | 17 mm | |
Jaw length l | 12 mm | |
Length l1 | 9 mm | |
Length l2 | 9 mm | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361140 63 | |
EAN / GTIN | 4045197849144 | |
Manufacturer number | 361140 63 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |