• The item cannot be ordered due to missing prices.

Pair of soft top jaws 168

Article no.: 360187 168

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 44 mm
Jaw width A 120 mm
Jaw length l 74 mm
Version Steel
suitable for colour code PCV 160
Type of product Vice jaws

Identification numbers & Classifications

Article number 360187 168
EAN / GTIN 4062406199876
Manufacturer number 360187 168

Description

Version:

For manufacturing shaped jaws.

Suitable for:

Centring vice no. 360180 and no. 360181 size 160 each.

Supplied with:

Fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart