• The item cannot be ordered due to missing prices.

ZeroClamp extension base with 1 clamping point 12809

Article no.: 360030 12809

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ZeroClamp
Type 12809
Width B 198 mm
Installed height H 150 mm
Number of clamping studs 2
Connection thread 1/8 in
Type of product Extension base

Identification numbers & Classifications

Article number 360030 12809
EAN / GTIN 4045197416001
Manufacturer number 360030 12809

Description

Version:

Clamping pot ⌀ 120 mm, indexed.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Suitable for:

For base plates with pitch 200.

Supplied with:

Including coupling plug and clamping stud No. 360025 size 18M16.

Optional extras:

Quick-release coupling No. 360019 size 10241 and size 1003.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart