• The item cannot be ordered due to missing prices.

Fine zero setter, Type: 100

Article no.: 359087 100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 48 mm
Width 25 mm
Height 100 mm
Type of product Zeroing device

Identification numbers & Classifications

Article number 359087 100
EAN / GTIN 4062406569778
Manufacturer number 359087 100

Description

Version:

  • Anodised aluminium.
  • Sturdy base plate of hardened steel (5 mm thick).

Application:

For setting micro drills and micro mills etc.

Supplied with:

Hexagon key L-wrench size 3 mm.

Note:

For spare dial gauges No. 359089 and 359094 see the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart