{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 16 mm | |
Length L | 110 mm | |
Speed | 100 min-1 | |
Pressure | 5 - 120 bar | |
Number of outlets | 14 pcs. | |
Version | vertical | |
Type of product | Cleaning ball |
Article number | 358971 60V | |
EAN / GTIN | 4020772017590 | |
Manufacturer number | 17590 |