• The item cannot be ordered due to missing prices.

Tool module for tool fitting fixture can be tilted 30

Article no.: 358580 30

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 130 mm
    Width 80 mm
    can be tilted yes
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 358580 30
    EAN / GTIN 4062406340285
    Manufacturer number 358580 30

    Description

    Version:

    With securing against the arbor falling out.
    Locking of the tool arbors with quick-action clamping.

    Suitable for:

    Base rail No. 358565.

    Suitable for:

    HSK 32; PSC 32; VDI 30

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart