• The item cannot be ordered due to missing prices.

Base cabinet for pre-setting device 1500 mm

Article no.: 354767 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Workbench height: 840
  • Drawer/pull-out shelf load capacity: 75
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 840 mm
Drawer/pull-out shelf load capacity 75 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Height 840 mm
Width 1,500 mm
Depth 700 mm
Type of product Sub-frame

Identification numbers & Classifications

Article number 354767 1500
EAN / GTIN 4062406294922
Manufacturer number 354767 1500

Description

Version:

Body of welded sheet steel, with bench top of Beolin, edges veneered with 3 mm thick graphite. Incorporating the GARANT locking system

Suitable for:

Pre-setting device No. 354760 and 355010.

Colour:

Body light grey RAL 7035, drawers anthracite grey RAL 7016.

Note:

No complaints will be accepted for changes in colour due to exposure to sun and light.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart