{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for drill chuck taper | B 10; B 12 | |
Length | 170 mm | |
Width | 30 mm | |
Thickness | 10 mm | |
Type of product | Chuck removal tool |
Article number | 341140 2 | |
EAN / GTIN | 4045197308412 | |
Manufacturer number | 295 1012 002 0 |