• The item cannot be ordered due to missing prices.

Self-tightening high-performance drill chuck with MT shank 2

Article no.: 341115 2

Select article variation and quantity

MT shank Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper shank 2
    Clamping range 0.5 mm - 6.5 mm
    External ⌀ 34 mm
    L1 open 66 mm
    L1 closed 71 mm
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341115 2
    EAN / GTIN 4250261592851
    Manufacturer number 100 0065 MK2 0

    Description

    Version:

    • Drill chuck and MT shank are a single unit.
    • High concentricity, optimum stability.
    • Easy and quick change due to short design, advantageous for confined working areas.

    Note:

    The self-tightening effect works only for clockwise rotation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart