{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 6 mm | |
Tapping range | M6 − M20 | |
External ⌀ D | 46 mm | |
Shank ⌀ d | 31 mm | |
Connection length L | 35 mm | |
Overhang length H | 11 mm | |
Shank square | 4.9 mm | |
Type of product | Quick-change collet |
Article number | 335430 6 | |
EAN / GTIN | 4045197152534 | |
Manufacturer number | 335430 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Quick-change collet without safety slip clutch 6 mm |
||||||
Connection length L | 35 | 21.5 | 21.5 | 35 | 21.5 | 35 |
Overhang length H | 11 | 7 | 25 | 34 | 70 | 96 |
External ⌀ D | 46 | 30 | 32 | 50 | 32 | 50 |
Tapping range | M6 − M20 | M3 − 12 | M3 − 12 | M6−20 | M3 − 12 | M6−20 |
Tap shank ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Shank square | 4.9 | 4.9 | 4.9 | 4.9 | 4.9 | 4.9 |
Type of product | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet | Extension | Extension |