• The item cannot be ordered due to missing prices.

Quick-change tapping chuck M3-12

Article no.: 334644 M3-12

Select article variation and quantity

Tapping range Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tapping range M3 − M12
    Adapter MT2
    Length compensation by compression 7.5 mm
    Length compensation by tension 7.5 mm
    External ⌀ D 38 mm
    Internal ⌀ D1 19 mm
    Overhang dimension A 46 mm
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 334644 M3-12
    EAN / GTIN 4045197606693
    Manufacturer number 334644 M3-12

    Description

    Version:

    • Compact design, with flexible length compensation by compression and tension.
    • Adjustable lead-in pressures for different materials and taps.

    Morse taper DIN 228 B.

    Application:

    • To produce threads that are true to gauge.
    • For right-hand and left-hand thread.
    • For NC machines and machining centres.

    Optional extras:

    See No. 335420335660 for quick-change tapping collets.

    Note:

    • Quick-change tapping heads in other shank types size M14 − M33 available on request.
    • Quick-change tapping heads not suitable for internal coolant supply.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart