{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range shank ⌀ | 2 mm - 4.5 mm | |
suitable for equipment type | M3 - M12 | |
ID number of the collet | J 423 | |
Type of product | Collet |
Article number | 333640 2-4,5 | |
EAN / GTIN | 2050002003842 | |
Manufacturer number | A21-3-4,5 |