• The item cannot be ordered due to missing prices.

Rubber-Flex tapping head for tapping collet M10-30

Article no.: 333500 M10-30

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread range M10 - M30
⌀ range of the 1st collets 10 mm - 16 mm
⌀ range of the 2nd collets 16 mm - 23 mm
maximum speed, advance 350 min-1
automatic stroke length 30 mm
overall length 303 mm
Body ⌀ 108 mm
Tapered shank mount DIN 238 B 24
Weight 7.2 kg
Type of product Tapping head

Identification numbers & Classifications

Article number 333500 M10-30
EAN / GTIN 4045197312709
Manufacturer number EDM-R 1030 3151-2524

Description

Version:

  • For machines with only one direction of rotation.
  • Adjustable safety clutch protects tap from breakage.
  • Length compensation by tension and compression, compensating for difference between machine feed and thread pitch.
  • Automatic feed; ensures thread is true to gauge size.
  • Automatic quick return traverse 1.6: 1.
  • Right-hand and left-hand rotation possible without conversion.
  • Accepts Rubber-Flex collets and quick-change sockets.
  • Tap engagement damping mechanism prevents thread-start being cut incorrectly.

Size M3−M12 and M10−M30 with double clamping mechanism.

Version - image:

Nut for accurate adjustment of thread depth, ± 0.1 mm.

Application:

  • For mounting in rotary spindle.
  • For cutting threads exactly true to gauge size.
  • Can be used without changing the set up for left-hand or right-hand threads, blind and through holes.

Supplied with:

Including anti-rotation arm and for No. 333500 also 2 multi-range collets (rubber-flex), 2 spanners and 1 screwdriver for hexagon socket screws to suit the tapping head!

Optional extras:

Multi-range collets (Rubber Flex) No 333640. For a spare clamping device No. 333630 see the spare parts list.

Note:

Suitable tapered arbors No. 342500; 342600.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart