• The item cannot be ordered due to missing prices.

Draw-in collet, round, to DIN 6341 8 mm

Article no.: 329755 8

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 6341
    Type 386 E
    F 32 mm
    K 45 mm
    Overall length L 115 mm
    Trapezoidal thread G Tr32×1.5 mm
    Angle α 20 degrees
    Type of product Collet

    Identification numbers & Classifications

    Article number 329755 8
    EAN / GTIN 4062406104726
    Manufacturer number 329755 8

    Description

    Version:

    Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.
    Trapezoidal thread

    Standard:

    DIN 6341

    Accuracy:

    Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

    Note:

    Other diameters and profiles (e.g. square or hexagon) on request!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart