• The item cannot be ordered due to missing prices.

Draw-in collet, round, to DIN 6341 13 mm

Article no.: 329705 13

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 6341
Type 355 E
F 20 mm
K 28 mm
Overall length L 123 mm
Buttress thread G S20×2 mm
Angle α 17.5 degrees
Type of product Collet

Identification numbers & Classifications

Article number 329705 13
EAN / GTIN 4062406104610
Manufacturer number 329705 13

Description

Version:

Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.
Saw thread

Standard:

DIN 6341

Accuracy:

Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

Note:

Other diameters and profiles (e.g. square or hexagon) on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart