• The item cannot be ordered due to missing prices.

Push-out collet, round, to DIN 6343 14 mm

Article no.: 329565 14
New product

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 185 E
F 66 mm
A 73 mm
K 84 mm
Overall length L 110 mm
Angle α 20 degrees
Type of product Collet

Identification numbers & Classifications

Article number 329565 14
EAN / GTIN 4067263115625
Manufacturer number 329565 14

Description

Version:

Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.

Standard:

DIN 6343

Accuracy:

Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

Note:

Other diameters and profiles (e.g. square or hexagon) on request!
Profile ⌀ 4.0 – 8.0 mm smooth. From ⌀ 9.0 mm with transverse serrations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart