• The item cannot be ordered due to missing prices.

Screw-on boring bar right-hand 63/12-180 mm

Article no.: 320385 63/12-180

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 12
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 180 mm
Usable length LN 158 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert CC.. 1204..
Spare part S01
Setting angle κ 95 degrees
Type of product boring bar holder

Identification numbers & Classifications

Article number 320385 63/12-180
EAN / GTIN 2050001715418
Manufacturer number PS6.BCC.RLC.180

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart