• The item cannot be ordered due to missing prices.

Screw-on toolholder left-hand 40/16HP mm

Article no.: 320051 40/16HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 16
Adapter HSK-T
Application type left-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 55 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert VB.. 1604..
Spare part S07
Overall length 75 mm
Shank type Hollow shank taper
Type of product Boring bar

Identification numbers & Classifications

Article number 320051 40/16HP
EAN / GTIN 2050002039698
Manufacturer number HA4.KVF.LPA.055-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart