{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 40 mm | |
⌀ D2 | 44 mm | |
⌀ D3 | 83 mm | |
Length L | 78 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | Stop damper |
Article number | 319777 40 | |
EAN / GTIN | 4062406239817 | |
Manufacturer number | 319777 40 |