• The item cannot be ordered due to missing prices.

OZ collet chuck Form E3 1,5-25

Article no.: 319505 1,5-25

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
VDI size VDI 40
suitable collets 462 E
Clamping range d2 2 mm - 25 mm
Collar ⌀ d6 83 mm
External ⌀ d10 60 mm
l3 22 mm
l8 59 mm
l9 75 mm
Colour code for VDI shanks VDI 40
Type of product VDI collet chuck

Identification numbers & Classifications

Article number 319505 1,5-25
EAN / GTIN 4062406423018
Manufacturer number 319505 1,5-25

Description

Application:

Mainly for drilling and centring.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart