{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
VDI size | VDI 30 | |
suitable collets | 415 E | |
Clamping range d2 | 2 mm - 16 mm | |
Collar ⌀ d6 | 68 mm | |
External ⌀ d10 | 43 mm | |
l3 | 22 mm | |
l8 | 42 mm | |
l9 | 57 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI collet chuck |
Article number | 319501 1,5-16 | |
EAN / GTIN | 4062406422691 | |
Manufacturer number | 319501 1,5-16 |