{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 40 mm | |
Clamping range ⌀ d2 | 12 mm | |
⌀ d4 | 44 mm | |
l1 | 58 mm | |
l2 | 5 mm | |
Version | Clamping pin | |
Type of product | Reducing adapter |
Article number | 319426 40/12 | |
EAN / GTIN | 4045197586780 | |
Manufacturer number | 319426 40/12 |