{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 32 mm | |
VDI size | VDI 40 | |
d6 | 83 mm | |
l6 | 75 mm | |
l7 | 61 mm | |
Colour code for VDI shanks | VDI 40 | |
Cooling channel thread | M8 | |
Clamping screw thread | M10 | |
Type of product | VDI boring bar toolholder |
Article number | 319330 32 | |
EAN / GTIN | 4062406755065 | |
Manufacturer number | 319330 32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Boring bar holder Form E2 32 mm |
|||||
Colour code for VDI shanks | VDI 40 | VDI 30 | VDI 40 | VDI 30 | VDI 50 |
Shape | E | E | E | E | E |
VDI size | VDI 40 | VDI 30 | VDI 40 | VDI 30 | VDI 50 |
Bore d2 (H7) | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
l6 | 75 mm | 130 mm | 130 mm | 75 mm | 90 mm |
l7 | 61 mm | 120 mm | 120 mm | 61 mm | 76 mm |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder |