• The item cannot be ordered due to missing prices.

Boring bar holder Form E2, VDI 25, Bore d2 (H7): 12mm

Article no.: 319315 12

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 12 mm
VDI size VDI 25
d6 58 mm
l6 50 mm
l7 41 mm
Colour code for VDI shanks VDI 25
Cooling channel thread M8
Clamping screw thread M8
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319315 12
EAN / GTIN 4062406754891
Manufacturer number 319315 12

Description

Application:

For internal machining with boring bar holder.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart