• The item cannot be ordered due to missing prices.

Clamping sleeve, cylindrical 16

Article no.: 319291 16

Product details

Technical Data

Clamping ⌀ 16 mm
⌀ d1 25 mm
Base toolholder ⌀ d2 32.5 mm
Thread M M24×1
suitable for No. 319283
l2 with exchangeable adapter 40 mm
l2 with ER collet 18 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 319291 16
EAN / GTIN 4045197943590
Manufacturer number 319291 16

Description

Version:

Quick-change boring bar system.
To accept the external diameter in a standard boring bar holder or indexable drill holder.

Application:

For internal machining with boring bars.

Supplied with:

Including clamping nut with an external thread.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).
ER collets can also be clamped directly.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart