• The item cannot be ordered due to missing prices.

VDI parting-off toolholder blade height 32, Shank ⌀ d1: 30mm

Article no.: 319149 30

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B1 35 mm
Width B2 60 mm
Width B3 48 mm
L1 85.5 mm
Height H 100 mm
Colour code for VDI shanks VDI 30
Type of product VDI parting-off toolholder

Identification numbers & Classifications

Article number 319149 30
EAN / GTIN 2050002040038
Manufacturer number 32.3032CTXRL

Description

Version:

For use on DMG Gildemeister CTX CNC lathes with radial turrets.
  • With double serrations on the VDI shank for left-handed and right-handed use.
  • With ball spray nozzle for optimum cooling of the cutting edge.
  • Clamping the grooving tool by means of a clamping strip.
  • Height adjustment range ±1 mm.

Application:

Allows parting-off tools of different makes to be used.

Suitable for:

DMG Gildemeister CTX.

Note:

Sizes 30-UEK and 40-UEK as overhead versions.

Downloads & documents

Compare with similar products

This article


Recommendations


VDI parting-off toolholder blade height 32, Shank ⌀ d<sub>1</sub>: 30mm

VDI parting-off toolholder blade height 32, Shank ⌀ d1: 30mm

Colour code for VDI shanks VDI 30 VDI 30 VDI 30
L1 85.5 mm 47 mm 47 mm
Type of product VDI parting-off toolholder VDI parting-off toolholder VDI parting-off toolholder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart