• The item cannot be ordered due to missing prices.

Extension PSC-63 / PSC-63, PSC 63, A dimension: 100mm

Article no.: 318896 100

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 100 mm
Type of product Extension

Identification numbers & Classifications

Article number 318896 100
EAN / GTIN 2050001673589
Manufacturer number PS6.PS6.K01.100

Description

Application:

For use on lathes and milling centres.
For extending PSC interfaces.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart