• The item cannot be ordered due to missing prices.

PSC - reducer 63/50

Article no.: 318892 63/50

Select article variation and quantity

PSC1 / PSC2 Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 80 mm
L1 51.5 mm
Type of product Reducer

Identification numbers & Classifications

Article number 318892 63/50
EAN / GTIN 2050001716019
Manufacturer number PS6.PS5.K01.080

Description

Application:

For use on lathes and milling centres.
For reduction of PSC interfaces.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart